Motion
P2B522-ISN-100MLR-DRY

DODGE
P2B522-ISN-100MLR-DRY

Pillow Block Roller Bearing - 100 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14782326
MFR #P2B522-ISN-100MLR-DRY
Price$3,003.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B522-ISN-100MLR-DRY

Pillow Block Roller Bearing - 100 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14782326
MFR #P2B522-ISN-100MLR-DRY

Mfr description
142053M P2B522-ISN-100MLR-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,003.87/each

Specifications

Dimensions

  • Base To Bore Centerline
    125 mm
  • Bore Diameter  
    100 mm
  • Bore Inside Diameter
    3.9375 in | 100.01 mm
  • Bore Length
    4.7200 in
  • Inner Race Width
    4.7200 in
  • Insert Outer Diameter
    180 mm
  • Inside Diameter
    3.9375 in, 100.01 mm
  • Length Through Bore
    4.7200 in
  • Max Bolt Hole Spacing
    14.0200 in
  • Min Bolt Hole Spacing
    12.3800 in
  • Outer Diameter Type
    Spherical
  • Shaft Diameter
    3.9370 in, 100 mm
  • Take Up Frame Size
    HD-350
  • Weight
    58.4 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    83000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    None
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    142053M
  • Material
    Cast Iron
  • Max Rpm
    1530 rpm
  • Maximum Speed
    1530 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    ISN
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    104000 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)