Motion
P2B-ISN-515-207-LR-MOD

DODGE
P2B-ISN-515-207-LR-MOD

Pillow Block Roller Bearing - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #14782343
MFR #P2B-ISN-515-207-LR-MOD
Price$1,384.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-ISN-515-207-LR-MOD

Pillow Block Roller Bearing - 2.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Heavy Duty
Mi Item #14782343
MFR #P2B-ISN-515-207-LR-MOD

Mfr description
141399M P2B-ISN-515-207-LR-MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,384.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    80 mm
  • Bolt Center Diameter
    8.4600 to 9.2900 in
  • Bolt Center To Center Length
    8.4600 to 9.2900 in
  • Bore Diameter  
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Bore Length
    3.5000 in
  • Insert Outer Diameter
    130 mm
  • Inside Diameter
    2.4375 in
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    9.2900 in
  • Min Bolt Hole Spacing
    8.4600 in
  • Shaft Diameter
    2.4375 in
  • Take Up Frame Size
    HD-200,LD-45
  • Weight
    43.85 lbs

Details

  • Additional Details
    Sensor Ready | Solid Housing
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Aeroshell #7
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    Cast Iron
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)