Motion
P2B528-ISN-500LS

DODGE
P2B528-ISN-500LS

Pillow Block Roller Bearing - 5.0000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14782346
MFR #P2B528-ISN-500LS
Price$5,622.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B528-ISN-500LS

Pillow Block Roller Bearing - 5.0000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14782346
MFR #P2B528-ISN-500LS

Mfr description
140708M P2B528-ISN-500LS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,622.82/each

Specifications

Dimensions

  • Base To Bore Centerline
    150 mm
  • Bore Diameter  
    5.0000 in
  • Bore Inside Diameter
    5.0000 in
  • Bore Length
    5.9800 in
  • Insert Outer Diameter
    230 mm
  • Inside Diameter
    5.0000 in
  • Length Through Bore
    5.9800 in
  • Max Bolt Hole Spacing
    16.8110 in
  • Min Bolt Hole Spacing
    15.7480 in
  • Shaft Diameter
    5.0000 in
  • Weight
    119.5 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Component Type
    Mounted Bearing
  • Distance Between Mounting Hole Cen
    15.7480 to 16.8110 in
  • Dynamic Load Capacity
    146127 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Series
    ISN
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    196034 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)