Motion
P2B-ISN 512-202FR

DODGE
P2B-ISN 512-202FR

Pillow Block Roller Bearing - 2.1250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #14782358
MFR #P2B-ISN 512-202FR
Price$819.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-ISN 512-202FR

Pillow Block Roller Bearing - 2.1250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #14782358
MFR #P2B-ISN 512-202FR

Mfr description
748012M P2B-ISN 512-202FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$819.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    70 mm
  • Bolt Center Diameter
    7.4800 to 8.5040 in
  • Bolt Center To Center Length
    7.4800 to 8.5040 in
  • Bolt Size
    M16 | 0.6250 in
  • Bore Diameter  
    2.1250 in
  • Bore Inside Diameter
    2.1250 in
  • Bore Length
    3.0300 in
  • Inner Race Width
    3.0300 in
  • Insert Outer Diameter
    100 mm
  • Inside Diameter
    2.1250 in
  • Length Through Bore
    3.0300 in
  • Max Bolt Hole Spacing
    8.5040 in
  • Min Bolt Hole Spacing
    7.4800 in
  • Shaft Diameter
    2.1250 in
  • Tap Thread Size
    M16
  • Thread Size
    M16
  • Weight
    12 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Type
    SN
  • Component Type
    Mounted Bearing
  • Distance Between Mounting Hole Cen
    7.4800 to 8.5040 in
  • Dynamic Load Capacity
    26977 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    748012M
  • Material
    Cast Iron
  • Max Rpm
    3000 rpm
  • Maximum Speed
    3000 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    512
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    32597 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)