Motion
P2B-ISN 518-304 FR

DODGE
P2B-ISN 518-304 FR

Pillow Block Roller Bearing - 3-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #14782383
MFR #P2B-ISN 518-304 FR
List Price$1,687.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-ISN 518-304 FR

Pillow Block Roller Bearing - 3-1/4 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #14782383
MFR #P2B-ISN 518-304 FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,687.33/each for your price

Overview

Mfr description
747973M P2B-ISN 518-304 FR

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    100 mm
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.1700 in
  • Dynamic Load Capacity
    64071 lbf
  • Static Load Capacity
    81606 lbf
  • Maximum Speed
    1825 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Insert Outer Diameter
    160 mm
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought