Motion
P2B513-ISN-060MFS

DODGE
P2B513-ISN-060MFS

Pillow Block Roller Bearing - 60 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782406
MFR #P2B513-ISN-060MFS
Price$946.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B513-ISN-060MFS

Pillow Block Roller Bearing - 60 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782406
MFR #P2B513-ISN-060MFS

Mfr description
071040M P2B513-ISN-060MFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.67/each

Specifications

Dimensions

  • Base Height
    3.1500 in
  • Base To Bore Centerline
    80 mm
  • Base Width
    3.1500 in
  • Bolt Center Diameter
    8.0700 to 9.2500 in
  • Bolt Center To Center Length
    8.0700 to 9.2500 in, 204.98 to 234.95 mm
  • Bolt Size
    M16 | 0.6250 in
  • Bore Diameter  
    60 mm
  • Bore Inside Diameter
    2.3620 in | 60 mm
  • Bore Length
    3.4200 in
  • Housing Dimensions
    274.89 x 80.20 x 152.40 mm
  • Housing Width
    3.1600 in
  • Inner Race Width
    3.4200 in
  • Insert Outer Diameter
    120 mm
  • Inside Diameter
    2.3620 in, 60 mm
  • Length
    10.8200 in, 274.90 mm
  • Length Through Bore
    3.4200 in
  • Max Bolt Hole Spacing
    9.2500 in
  • Min Bolt Hole Spacing
    8.0700 in
  • Outer Diameter
    8.0700 in to 9.2500 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    3.1600 in
  • Shaft Diameter
    2.3622 in, 60 mm
  • Tap Thread Size
    M16
  • Thread Depth
    1.1810 in | 30 mm
  • Thread Size
    M16
  • Weight
    17.5 lbs
  • Width
    3.1600 in, 80.20 mm

Details

  • Additional Details
    Triple Lip Seal | Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    SN
  • Compatible Frame Type
    SN
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    204.98 to 234.95 mm
  • Dynamic Load Capacity
    39000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    MobilGrease XHP222, Push-Pull Adapter, Triple-Lip Contact Seal
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B513-ISN-060MFS
  • Material
    Cast Iron
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    513
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SN
  • Static Load Capacity
    47500 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)