Motion
P2B511-ISN-050MFS

DODGE
P2B511-ISN-050MFS

Pillow Block Roller Bearing - 50 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782408
MFR #P2B511-ISN-050MFS
Price$754.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B511-ISN-050MFS

Pillow Block Roller Bearing - 50 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782408
MFR #P2B511-ISN-050MFS

Mfr description
071038M P2B511-ISN-050MFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$754.22/each

Specifications

Dimensions

  • Base Height
    2.7600 in
  • Base To Bore Centerline
    70 mm
  • Base Width
    2.7560 in
  • Bolt Center Diameter
    7.4800 to 8.5000 in
  • Bolt Center To Center Length
    7.4800 to 8.5000 in, 189.99 to 215.90 mm
  • Bolt Size
    M16 | 0.6250 in
  • Bore Diameter  
    50 mm
  • Bore Inside Diameter
    1.9685 in | 50 mm
  • Bore Length
    2.8600 in
  • Housing Dimensions
    9.9960 x 2.8580 x 4.9020 in
  • Housing Width
    2.8580 in
  • Inner Race Width
    2.8600 in
  • Insert Outer Diameter
    90 mm
  • Inside Diameter
    1.9685 in, 50 mm
  • Length
    9.9960 in, 253.90 mm
  • Length Through Bore
    2.8600 in
  • Max Bolt Hole Spacing
    8.5000 in
  • Min Bolt Hole Spacing
    7.4800 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.8580 in
  • Shaft Diameter
    1.9685 in, 50 mm
  • Tap Thread Size
    M16
  • Thread Depth
    1.1020 in | 28 mm
  • Thread Size
    M16
  • Weight
    10.7 lbs
  • Width
    2.8580 in, 72.60 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SN
  • Compatible Frame Type
    SN
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    189.99 to 215.90 mm
  • Dynamic Load Capacity
    22031 lbf
  • End Cap Groove
    Yes
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Labyrinth Seal
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B511-ISN-050MFS
  • Material
    Cast Iron
  • Max Rpm
    5300 rpm
  • Maximum Speed
    5300 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    511
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SN
  • Static Load Capacity
    26528 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)