Motion
P2B509-ISN-040MFS

DODGE
P2B509-ISN-040MFS

Pillow Block Roller Bearing - 40 mm Bore, Two-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782410
MFR #P2B509-ISN-040MFS
Price$577.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B509-ISN-040MFS

Pillow Block Roller Bearing - 40 mm Bore, Two-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782410
MFR #P2B509-ISN-040MFS

Mfr description
071036M P2B509-ISN-040MFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.8110 in
  • Bolt Center Diameter
    6.1020 to 6.8740 in
  • Bolt Center To Center Length
    6.1020 to 6.8740 in
  • Bolt Size
    M12 | 0.5000 in
  • Bore Diameter  
    40 mm
  • Bore Inside Diameter
    1.5748 in
  • Bore Length
    2.8100 in
  • Insert Outer Diameter
    85 mm
  • Inside Diameter
    40 mm
  • Length Through Bore
    2.8100 in
  • Shaft Diameter
    40 mm
  • Weight
    8.8 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Dynamic Load Capacity
    20907 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    5600 rpm
  • Maximum Speed
    5600 rpm
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    23605 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)