Motion
P2B515-ISN-065MLR

DODGE
P2B515-ISN-065MLR

Pillow Block Roller Bearing - 65 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14782426
MFR #P2B515-ISN-065MLR
Price$1,162.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-ISN-065MLR

Pillow Block Roller Bearing - 65 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14782426
MFR #P2B515-ISN-065MLR

Mfr description
071024M P2B515-ISN-065MLR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,162.54/each

Specifications

Dimensions

  • Base Height
    3.1500 in
  • Base To Bore Centerline
    80 mm
  • Base Width
    3.5000 in
  • Bolt Center Diameter
    8.4600 to 9.2900 in
  • Bolt Center To Center Length
    8.4600 to 9.2900 in, 214.88 to 235.97 mm
  • Bolt Size
    M16 | 0.6250 in
  • Bore Diameter  
    65 mm
  • Bore Inside Diameter
    2.5591 in | 65 mm
  • Bore Length
    3.5000 in
  • Housing Dimensions
    280.10 x 88.90 x 156 mm
  • Housing Width
    3.5000 in
  • Inner Race Width
    3.5000 in
  • Insert Outer Diameter
    130 mm
  • Inside Diameter
    2.5591 in, 65 mm
  • Length
    11.0280 in, 280.10 mm
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    9.2900 in
  • Min Bolt Hole Spacing
    8.4600 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    3.1540 in
  • Overall Width
    3.5000 in
  • Shaft Diameter
    2.5590 in, 65 mm
  • Tap Thread Size
    M16
  • Thread Depth
    1.1810 in | 30 mm
  • Thread Size
    M16
  • Weight
    19 lbs
  • Width
    3.5000 in, 88.90 mm

Details

  • Additional Details
    Expansion (Float) | Sensor Ready | Triple-Lip Contact Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Series
    515
  • Compatible Frame Type
    P2B
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    214.88 to 235.97 mm
  • Dynamic Load Capacity
    41500 lbf
  • End Type
    Open
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Base
  • Housing Construction
    Solid
  • Housing ID
    P2B515
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Grease Fitting, Push-Pull Adapter
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    071024M
  • Material
    Cast Iron
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    515
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SN
  • Static Load Capacity
    53000 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)