Motion
P2B513-ISN-060MLR

DODGE
P2B513-ISN-060MLR

Pillow Block Roller Bearing - 60 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #14782427
MFR #P2B513-ISN-060MLR
Price$823.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B513-ISN-060MLR

Pillow Block Roller Bearing - 60 mm Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
Mi Item #14782427
MFR #P2B513-ISN-060MLR

Mfr description
071023M P2B513-ISN-060MLR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$823.19/each

Specifications

Dimensions

  • Base To Bore Centerline
    80 mm
  • Bore Diameter  
    60 mm
  • Bore Length
    3.4200 in
  • Insert Outer Diameter
    120 mm

Details

  • Dynamic Load Capacity
    39000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    2400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    47500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)