Motion
P2B510-ISN-045MLR

DODGE
P2B510-ISN-045MLR

Pillow Block Roller Bearing - 45 mm Bore, Two-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #14782431
MFR #P2B510-ISN-045MLR
Price$540.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B510-ISN-045MLR

Pillow Block Roller Bearing - 45 mm Bore, Two-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #14782431
MFR #P2B510-ISN-045MLR

Mfr description
071020M P2B510-ISN-045MLR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$540.50/each

Specifications

Dimensions

  • Base Height
    2.3600 in
  • Base To Bore Centerline
    60 mm
  • Base Width
    2.3700 in
  • Bolt Center Diameter
    6.3000 to 6.8900 in
  • Bolt Center To Center Length
    6.3000 to 6.8900 in, 160.02 to 175.01 mm
  • Bolt Size
    M12 | 0.5000 in
  • Bore Diameter  
    45 mm
  • Bore Inside Diameter
    1.7717 in | 45 mm
  • Bore Length
    2.8600 in
  • Housing Width
    2.3700 in
  • Inner Race Width
    2.8600 in
  • Insert Outer Diameter
    90 mm
  • Inside Diameter
    1.7717 in, 45 mm
  • Length
    8.0670 in, 204.90 mm
  • Length Through Bore
    2.8600 in
  • Max Bolt Hole Spacing
    6.8900 in
  • Min Bolt Hole Spacing
    6.3000 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    2.8580 in
  • Shaft Diameter
    1.7717 in, 45 mm
  • Thread Depth
    0.9840 in | 25 mm
  • Thread Size
    M12
  • Weight
    8.4 lbs
  • Width
    2.8580 in, 72.60 mm

Details

  • Additional Details
    Triple Lip Seal | Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Series
    SN
  • Compatible Frame Type
    Two-Bolt Pillow Block
  • Component Type
    Mounted Bearing
  • Distance Between Mounting Hole Cen
    160.02 to 175.01 mm
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    Solid
  • Housing Construction
    Solid
  • Housing ID
    SN
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B510-ISN-045MLR
  • Material
    Cast Iron
  • Max Rpm
    3520 rpm
  • Maximum Speed
    3520 rpm
  • Measurement Standard
    Metric
  • Mounting
    Two-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    510
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SN
  • Static Load Capacity
    24000 lbf
  • Type
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)