Motion
P2B518-ISN-080MFR

DODGE
P2B518-ISN-080MFR

Pillow Block Roller Bearing - 80 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #14782442
MFR #P2B518-ISN-080MFR
Price$1,462.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B518-ISN-080MFR

Pillow Block Roller Bearing - 80 mm Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
Mi Item #14782442
MFR #P2B518-ISN-080MFR

Mfr description
071010M P2B518-ISN-080MFR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,462.92/each

Specifications

Dimensions

  • Base To Bore Centerline
    100 mm
  • Bore Diameter  
    80 mm
  • Bore Length
    4.1700 in
  • Insert Outer Diameter
    160 mm

Details

  • Dynamic Load Capacity
    65500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Maximum Speed
    1825 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    81500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)