Motion
P2B508-ISN-035MFR

DODGE
P2B508-ISN-035MFR

Pillow Block Roller Bearing - 35 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782452
MFR #P2B508-ISN-035MFR
Price$493.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B508-ISN-035MFR

Pillow Block Roller Bearing - 35 mm Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782452
MFR #P2B508-ISN-035MFR

Mfr description
071001M P2B508-ISN-035MFR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.01/each

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Bore Diameter  
    35 mm
  • Bore Length
    2.6300 in
  • Insert Outer Diameter
    80 mm

Details

  • Dynamic Load Capacity
    20907 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Max Rpm
    3975 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    21132 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)