Motion
P2B509-ISN-108FS

DODGE
P2B509-ISN-108FS

Pillow Block Roller Bearing - 1.5000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782465
MFR #P2B509-ISN-108FS
Price$577.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B509-ISN-108FS

Pillow Block Roller Bearing - 1.5000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782465
MFR #P2B509-ISN-108FS

Mfr description
075154M P2B509-ISN-108FS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.37/each

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Bolt Center Diameter
    6.1020 to 6.8740 in
  • Bolt Center To Center Length
    6.1020 to 6.8740 in
  • Bore Diameter  
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    2.8100 in
  • Inner Race Width
    2.8100 in
  • Insert Outer Diameter
    85 mm
  • Inside Diameter
    1.5000 in
  • Length Through Bore
    2.8100 in
  • Max Bolt Hole Spacing
    6.8740 in
  • Min Bolt Hole Spacing
    6.1020 in
  • Shaft Diameter
    1.5000 in
  • Weight
    8 lbs

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    SN
  • Compatible Frame Type
    SN
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6.1020 to 6.8740 in
  • Dynamic Load Capacity
    20907 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B509-ISN-108FS
  • Material
    Cast Iron
  • Max Rpm
    5600 rpm
  • Maximum Speed
    3725 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    509
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    EAR99, SN
  • Static Load Capacity
    23605 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)