Motion
P2B508-ISN-035MLS

DODGE
P2B508-ISN-035MLS

Pillow Block Roller Bearing - 35 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14782487
MFR #P2B508-ISN-035MLS
Price$566.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B508-ISN-035MLS

Pillow Block Roller Bearing - 35 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #14782487
MFR #P2B508-ISN-035MLS

Mfr description
071052M P2B508-ISN-035MLS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.96/each

Specifications

Dimensions

  • Base Height
    2.6260 in
  • Base To Bore Centerline
    60 mm
  • Base Width
    2.3700 in
  • Bolt Center Diameter
    5.9060 to 6.8740 in
  • Bolt Center To Center Length
    5.9060 to 6.8740 in, 150.01 to 174.60 mm
  • Bolt Hole Diameter
    0.4720 in, 12 mm
  • Bolt Size
    M12 | 0.5000 in
  • Bore Diameter  
    35 mm
  • Bore Inside Diameter
    1.3780 in | 35 mm
  • Bore Length
    2.6300 in
  • Housing Dimensions
    205.90 x 60.20 x 131.80 mm
  • Housing Width
    2.3700 in
  • Inner Race Width
    2.6300 in
  • Insert Outer Diameter
    80 mm
  • Inside Diameter
    1.3780 in, 35 mm
  • Length
    8.1060 in, 205.90 mm
  • Length Through Bore
    2.6300 in
  • Max Bolt Hole Spacing
    6.8740 in
  • Min Bolt Hole Spacing
    5.9060 in
  • Outer Diameter
    3.1500 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.8900 in
  • Overall Width
    2.3700 in
  • Shaft Diameter
    1.3780 in, 35 mm
  • Tap Thread Size
    M12
  • Thread Depth
    0.9840 in | 25 mm
  • Thread Size
    M12
  • Weight
    7.85 lbs
  • Width
    2.3700 in, 60.20 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    508
  • Compatible Frame Type
    P2B
  • Component Type
    Mounted Bearing
  • Distance Between Mounting Hole Cen
    150.01 to 174.60 mm
  • Dynamic Load Capacity
    20907 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    P2B508
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B508-ISN-035MLS
  • Material
    Cast Iron
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    508
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SN
  • Static Load Capacity
    21132 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)