Motion
P2B519-ISN-085MFS

DODGE
P2B519-ISN-085MFS

Pillow Block Roller Bearing - 85 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782496
MFR #P2B519-ISN-085MFS
Price$2,140.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B519-ISN-085MFS

Pillow Block Roller Bearing - 85 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782496
MFR #P2B519-ISN-085MFS

Mfr description
071045M P2B519-ISN-085MFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,140.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    112 mm
  • Base Width
    4.1730 in
  • Bolt Center Diameter
    10.4020 to 11.6570 in
  • Bolt Center To Center Length
    10.4020 to 11.6570 in
  • Bolt Hole Diameter
    0.7870 in
  • Bolt Size
    M20
  • Bore Diameter  
    85 mm
  • Bore Inside Diameter
    3.3460 in
  • Bore Length
    4.1700 in
  • Housing Width
    4.1730 in
  • Insert Outer Diameter
    160 mm
  • Inside Diameter
    3.3460 in
  • Length
    13.5830 in
  • Length Through Bore
    4.1700 in
  • Overall Width
    4.1730 in
  • Weight
    36 lbs
  • Width
    4.1730 in, 106 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Dynamic Load Capacity
    64071 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Max Rpm
    2600 rpm
  • Maximum Speed
    2600 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    81606 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)