Motion
P2B518-ISN-080MFS

DODGE
P2B518-ISN-080MFS

Pillow Block Roller Bearing - 80 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782497
MFR #P2B518-ISN-080MFS
Price$1,755.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B518-ISN-080MFS

Pillow Block Roller Bearing - 80 mm Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #14782497
MFR #P2B518-ISN-080MFS

Mfr description
071044M P2B518-ISN-080MFS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,755.51/each

Specifications

Dimensions

  • Base Height
    3.9400 in
  • Base To Bore Centerline
    3.9370 in
  • Base Width
    3.9490 in
  • Bolt Center Diameter
    10.6300 to 11.5600 in
  • Bolt Center To Center Length
    10.6300 to 11.5600 in, 270 to 293.62 mm
  • Bolt Size
    M20
  • Bore Diameter  
    80 mm
  • Bore Inside Diameter
    3.1500 in | 80 mm
  • Bore Length
    4.1700 in
  • Housing Dimensions
    13.5940 x 4.1730 x 7.7440 in
  • Housing Width
    4.1700 in
  • Inner Race Width
    4.1700 in
  • Insert Outer Diameter
    160 mm
  • Inside Diameter
    3.1500 in, 80 mm
  • Length
    13.5940 in, 345.30 mm
  • Length Through Bore
    4.1700 in
  • Max Bolt Hole Spacing
    11.5600 in
  • Min Bolt Hole Spacing
    10.6300 in
  • Outer Diameter Type
    Spherical
  • Overall Width
    4.1730 in
  • Shaft Diameter
    3.1500 in, 80 mm
  • Tap Thread Size
    M20
  • Thread Size
    M20
  • Weight
    35 lbs
  • Width
    4.1730 in, 106 mm

Details

  • Additional Details
    Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Labyrinth Seal
  • Compatible Frame Series
    518
  • Compatible Frame Type
    SN
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    270.00 to 293.62 mm
  • Dynamic Load Capacity
    65500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Configuration
    2-Bolt Pillow Block
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    2-Bolt Pillow Block
  • Includes
    Grease Fitting
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Push-Pull Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    P2B518-ISN-080MFS
  • Material
    Cast Iron
  • Max Rpm
    1825 rpm
  • Maximum Speed
    1825 rpm
  • Measurement Standard
    Metric
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Row Type
    Double Row
  • Seal
    Labyrinth
  • Seal Type
    Labyrinth
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Sensor Ready
    Yes
  • Series
    518
  • Shaft Attachment
    Push-Pull Adapter
  • Standards Met
    SN
  • Static Load Capacity
    81500 lbf
  • Type
    Two-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)