Motion
INTELLI-LUBE DRIVE UNIT

DODGE
INTELLI-LUBE DRIVE UNIT

INTELLI-LUBE DRIVE UNIT
Mi Item #14782503
MFR #INTELLI-LUBE DRIVE UNIT
Price$695.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INTELLI-LUBE DRIVE UNIT

INTELLI-LUBE DRIVE UNIT
Mi Item #14782503
MFR #INTELLI-LUBE DRIVE UNIT

Mfr description
750212 INTELLI-LUBE DRIVE UNIT
  • Bluetooth-enabled
  • Electro-mechanical drive provides consistent grease delivery to increase reliability
  • Reusable design with replaceable battery
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$695.36/each

Specifications

Dimensions

  • Connection Thread Size
    1/8 in

Details

  • Lubricator Type
    Mechanically Driven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)