Motion
D3141
Cordless Drill Driver - 0.5000 in Chuck Size, Pistol, 20 V
MI ITEM #14783359
MFR #D3141
Price$205.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.5000 in Chuck Size, Pistol, 20 V
MI ITEM #14783359
MFR #D3141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$205.59/each

Specifications

Dimensions

  • Chuck Size
    0.5000 in
  • Overall Height
    9.1000 in
  • Overall Length
    7.1000 in
  • Overall Width
    3.1000 in

Details

  • Batteries Included
    No
  • Battery Series
    IQV 20
  • Battery Type
    Lithium-Ion
  • Battery Voltage
    20 V
  • Case Included
    No
  • Charger Included
    No
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • CSA Certified
    Yes
  • Description
    1/2" 20V Cordless Compact Drill Driver Bare Tool, 450 in-lb Torque, Keyless Chuck
  • Drill Type
    Compact Drill Driver
  • Handle Style
    Pistol
  • Housing Material
    Impact and chemical-resistant composite housing
  • Includes
    batteries and charger sold separately or with other kits., Bare tool only
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Number Of Clutch Settings
    18-position clutch
  • Variable Speed
    2 speed settings
  • Voltage
    20 V

Overview

Mfr description
D3141 1/2IN 20V COMPACT DRILL DRIVER
  • Performance: A powerful brushless motor runs with up to 450 in-lbs of torque, ensuring the IQV20™ Cordless Compact Drill Driver operates at the peak of power in any application.
  • Versatility: Equipped with both drill and drive modes, to help get the job done right- no matter the application.
  • Precision: Fine-tune fastening depth with an 18-position clutch that helps reduce cam-outs and keep you working efficiently.
  • Ergonomics: Powerful things come in small packages. The IQV20™ Cordless Compact Drill Driver is 7" tip to tail and weighs 3 lbs. with battery.
  • Durability: Impact-resistant rubberized design helps prevent accidental damage and increases longevity. IPX6 rated protection against harmful effects of water ingress.
  • Speed: Whether you're drilling through sheet metal, wood or anything in between, two speed settings help you with the right level of torque.
  • Strength: A 1/2" all-metal keyless chuck with carbide teeth grips drill bits and lets you drill through tough materials with ease.
  • Visibility: An LED light located at the bottom of the tool reduces shadows so you can see your work area clearly.
  • Also available in the D3141-K22 kit which includes the D3141 Drill Driver, (2) BL2012 2.5Ah Batteries, and BC1121 Dual Voltage Charger.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought