Motion
D3141-K22
Cordless Drill Driver - 0.5000 in Chuck Size, Pistol, 20 V
Mi Item #14783360
MFR #D3141-K22
Price$386.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 0.5000 in Chuck Size, Pistol, 20 V
Mi Item #14783360
MFR #D3141-K22

Mfr description
D3141-K22 1/2IN 20V CORDLESS DRILL
  • Performance: A powerful brushless motor runs with up to 450 in-lbs of torque, ensuring the IQV20™ Cordless Compact Drill Driver operates at the peak of power in any application.
  • Versatility: Equipped with both drill and drive modes, to help get the job done right- no matter the application.
  • Precision: Fine-tune fastening depth with an 18-position clutch that helps reduce cam-outs and keep you working efficiently.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$386.78/each

Specifications

Dimensions

  • Chuck Size
    0.5000 in
  • Overall Height
    9.1000 in
  • Overall Length
    7.1000 in
  • Overall Width
    3.1000 in

Details

  • Batteries Included
    Yes
  • Battery Series
    IQV 20
  • Battery Type
    Lithium-Ion
  • Battery Voltage
    20 V
  • Case Included
    No
  • Charger Included
    Yes
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • CSA Certified
    Yes
  • Description
    1/2" 20V Cordless Compact Drill Driver 2 Battery Kit, 450 in-lb Torque, Keyless Chuck
  • Drill Type
    Compact Drill Driver
  • Handle Style
    Pistol
  • Housing Material
    Impact and chemical-resistant composite housing
  • Includes
    D3141 1/2" Drill Driver, (2) BL2012 2.5Ah Batteries, and BC1121 Dual Voltage Charger
  • Max Rpm
    1800 rpm
  • Maximum Speed
    1800 rpm
  • Maximum Torque
    450
  • Number Of Clutch Settings
    18-position clutch
  • Variable Speed
    2 speed settings
  • Voltage
    20 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)