Motion
444
Air Angle Grinder - 14000 rpm Maximum Speed, 29 cfm, 1/4 NPT Inlet, 0.9
MI ITEM #14783361
MFR #444
Price$434.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Angle Grinder - 14000 rpm Maximum Speed, 29 cfm, 1/4 NPT Inlet, 0.9
MI ITEM #14783361
MFR #444

Mfr description
444 EXT AIR ANGLE GRINDER 4IN T27
  • Performance: A powerful 0.9 HP motor and 14,000 RPM operating speed provide all the power you need to take on even your toughest tasks time and time again.
  • Durability: Thanks to a significantly longer life than the next best competitor in its class, you can count on this powerful performer to keep on performing for countless repetitions to come.
  • Ergonomics: Designed with an auxiliary handle for greater control, an ability to adjust to right-handed or left-handed users and a narrow composite handle that accommodates even the smallest hands, this carefully crafted tool delivers cutting edge comfort.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.98/each

Specifications

Dimensions

  • Hose Size
    3/8
  • Inlet size
    1/4 NPT
  • Overall Length
    10.5000 in.
  • Spindle Size
    3/8
  • Tool Weight
    3.70 lbs

Details

  • Air Consumption
    34 cfm
  • Air Consumption @ Load
    29 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Description
    Extended Air Angle Grinder, 4" Type 27 Wheel, 14,000 RPM, 0.9 HP, 3/8"-24 Thread, Rear Exhaust
  • Exhaust Type
    Rear
  • Free Speed
    14000 rpm
  • Handle Style
    Extended
  • Horsepower
    0.9
  • Lock On Or Non Lock Switch
    Lever lock in off position
  • Maximum Speed
    14000 rpm
  • Power Rating
    0.9 hp, 0.67 kW
  • Product Types
    Angle Air Grinder
  • Spindle Lock
    Lever lock in off position
  • Throttle Style
    Safety Lever

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)