Overview
Mfr description
310M1118-O/4X NON-ANSI SHORT SLEEVE T-SH
- Durable lightweight performance wicking fabric with cotton backing
- Contrast color crew neck
- Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Orange
- DescriptionNon-ANSI Short Sleeve T-Shirt
- UPC_NO616314770746
- Manufacturer Upc Number616314770746
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data