Motion
310M6118-O/2X
Shirt - Crew Neck, Long Sleeve, Cotton backing Material, Hi-Vis Orange Color
Mi Item #14786935
MFR #310M6118-O/2X
Price$35.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Crew Neck, Long Sleeve, Cotton backing Material, Hi-Vis Orange Color
Mi Item #14786935
MFR #310M6118-O/2X

Mfr description
310M6118-O/2X NON-ANSI LONG SLEEVE SHIRT
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
  • Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.38/each

Specifications

Details

  • Additional Details
    Fresche antimicrobial treatment, Contrast color crew neck, UPF 50+ sun protection, Cotton backing, Bagged Each
  • ANSI Class
    Non-ANSI
  • Approval Listing Regulations
    Non-ANSI
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Non-ANSI Long Sleeve Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Non-ANSI
  • Includes
    UPF 50+ Sun Protection
  • Manufacturer Upc Number
    616314771743
  • Material
    Cotton backing
  • Product Line
    Bisley Essentials
  • Shirt Style
    Crew Neck
  • Sleeve Style
    Long Sleeve
  • Type
    Long Sleeve Shirt
  • UPC_NO
    616314771743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)