Overview
Mfr description
310M6118-Y/3X NON-ANSI LONG SLEEVE SHIRT
- Durable lightweight performance wicking fabric with cotton backing
- Contrast color crew neck
- Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Yellow
- DescriptionNon-ANSI Long Sleeve Shirt
- UPC_NO616314771866
- Manufacturer Upc Number616314771866
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data