Motion
310W1118-O/S
Shirt - Cotton backing Material, Hi-Vis Orange Color
Mi Item #14786947
MFR #310W1118-O/S
Price$28.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Cotton backing Material, Hi-Vis Orange Color
Mi Item #14786947
MFR #310W1118-O/S

Mfr description
310W1118-O/S NON-ANSI WOMEN'S SHORT SLEE
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
  • Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.51/each

Specifications

Details

  • ANSI Class
    Non-ANSI
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Non-ANSI Women's Short Sleeve T-Shirt
  • Garment Use
    Delivery Vehicle Drivers, Dog Walkers, Joggers, Parking Lot Attendants, Recreational Worker, Such As Shopping Cart Retrievers
  • Manufacturer Upc Number
    616314770906
  • Material
    Cotton backing
  • Product Line
    Bisley Essentials
  • Type
    T-Shirt
  • UPC_NO
    616314770906
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)