Motion
310W6118-O/L
Shirt - V-Neck, Long Sleeve, Cotton backing. Material, Hi-Vis Orange Color
MI ITEM #14786961
MFR #310W6118-O/L
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - V-Neck, Long Sleeve, Cotton backing. Material, Hi-Vis Orange Color
MI ITEM #14786961
MFR #310W6118-O/L

Mfr description
310W6118-O/L NON-ANSI WOMEN'S LONG SLEEV
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
  • Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.05/each

Specifications

Details

  • Additional Details
    Non-ANSI, Moisture-wicking fabric, Exclusive Fresche antimicrobial treatment, UPF 50+ sun protection, Contrast color v-neck, Cotton backing
  • ANSI Class
    Non-ANSI
  • Approval Listing Regulations
    Non-ANSI
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    Non-ANSI Women's Long Sleeve Shirt
  • Garment Use
    Workwear
  • Group & Class
    Non-ANSI
  • Includes
    UPF 50+ Sun Protection
  • Manufacturer Upc Number
    616314768149
  • Material
    Cotton backing.
  • Product Line
    Bisley Essentials
  • Shirt Style
    V-Neck
  • Sleeve Style
    Long Sleeve
  • Type
    Long Sleeve Shirt
  • UPC_NO
    616314768149

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)