Motion
310W6118-Y/XL
Shirt - Hi-Vis Yellow Color
Mi Item #14786968
MFR #310W6118-Y/XL
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Hi-Vis Yellow Color
Mi Item #14786968
MFR #310W6118-Y/XL

Mfr description
310W6118-Y/XL NON-ANSI WOMEN'S LONG SLEE
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
  • Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.05/each

Specifications

Details

  • ANSI Class
    Non-ANSI
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    Non-ANSI Women's Long Sleeve Shirt
  • Garment Use
    High Visibility
  • Manufacturer Upc Number
    616314768262
  • Product Line
    Bisley Essentials
  • Type
    Long Sleeve Shirt
  • UPC_NO
    616314768262
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)