Motion
312M1118T-ON/S
Shirt - T-Shirt, Short Sleeve, Hi-Vis Orange Color
MI ITEM #14786971
MFR #312M1118T-ON/S
Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Short Sleeve, Hi-Vis Orange Color
MI ITEM #14786971
MFR #312M1118T-ON/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.41/each

Specifications

Details

  • Additional Details
    Durable lightweight performance wicking fabric with cotton backing, Exclusive Fresche antimicrobial treatment, Contrast color crew neck, Navy bottom helps hide dirt, UPF 50+ sun protection, 1 left chest pocket, 2 in retroreflective silver segmented tape, Meets ANSI/ISEA 107-2020 Type R Class 2
  • ANSI Class
    R2
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Short Sleeve T-Shirt with Navy Bottom
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • Includes
    (1) Chest Pocket, Segmented Reflective Tape
  • Manufacturer Upc Number
    616314768460
  • Number Of Pockets
    1
  • Product Line
    Bisley Essentials
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • Type
    T-Shirt
  • UPC_NO
    616314768460

Overview

Mfr description
312M1118T-ON/S ANSI TYPE R CLASS 2 SHORT
  • ANSI/ISEA 107 Class 2
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
  • Heat sealed 2" silver perforated reflective tape
  • 1 upper left chest pocket
  • Navy bottom helps hide dirt
  • Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
  • Available in hi-vis yellow and hi-vis orange
  • UPF 50+

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought