Motion
312M1118T-ON/3X
Shirt - T-Shirt, Short Sleeve, Hi-Vis Orange Color
Mi Item #14786976
MFR #312M1118T-ON/3X
Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Short Sleeve, Hi-Vis Orange Color
Mi Item #14786976
MFR #312M1118T-ON/3X

Mfr description
312M1118T-ON/3X ANSI TYPE R CLASS 2 SHOR
  • ANSI/ISEA 107 Class 2
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.41/each

Specifications

Details

  • Additional Details
    ANSI Type R Class 2, Short Sleeve, Navy Bottom
  • ANSI Class
    R2
  • Approval Listing Regulations
    ANSI Type R Class 2
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Short Sleeve T-Shirt with Navy Bottom
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • Includes
    Navy Bottom
  • Manufacturer Upc Number
    616314768866
  • Number Of Pockets
    1
  • Product Line
    Bisley Essentials
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • Type
    T-Shirt
  • UPC_NO
    616314768866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)