Overview
Mfr description
312M1118T-YN/M ANSI TYPE R CLASS 2 SHORT
- ANSI/ISEA 107 Class 2
- Durable lightweight performance wicking fabric with cotton backing
- Contrast color crew neck
- Heat sealed 2" silver perforated reflective tape
- 1 upper left chest pocket
- Navy bottom helps hide dirt
- Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets1
- DescriptionANSI Type R Class 2 Short Sleeve T-Shirt with Navy Bottom
- ANSI ClassR2
- UPC_NO616314768583
- Manufacturer Upc Number616314768583
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data