Motion
312M1118T-YN/2X
Shirt - Hi-Vis Yellow Color
Mi Item #14786983
MFR #312M1118T-YN/2X
Price$46.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Hi-Vis Yellow Color
Mi Item #14786983
MFR #312M1118T-YN/2X

Mfr description
312M1118T-YN/2X ANSI TYPE R CLASS 2 SHOR
  • ANSI/ISEA 107 Class 2
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.41/each

Specifications

Details

  • ANSI Class
    R2
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Short Sleeve T-Shirt with Navy Bottom
  • Garment Use
    And Anywhere Hi-Visibility Apparel Is Necessary, Ideal For Construction, Municipalities, Shipyards
  • Manufacturer Upc Number
    616314768828
  • Number Of Pockets
    1
  • Product Line
    Bisley Essentials
  • Type
    T-Shirt
  • UPC_NO
    616314768828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)