Motion
312W1118T-ON/M
Shirt - Cotton backing Material, Hi-Vis Orange Color
Mi Item #14786988
MFR #312W1118T-ON/M
Price$44.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Cotton backing Material, Hi-Vis Orange Color
Mi Item #14786988
MFR #312W1118T-ON/M

Mfr description
312W1118T-ON/M ANSI TYPE R CLASS 2 WOMEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.09/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA 107-2020 Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 2
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Women's Short Sleeve T-Shirt with Navy Bottom
  • Garment Use
    High Visibility
  • Material
    Cotton backing
  • Product Line
    Bisley Essentials
  • Type
    T-Shirt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)