Motion
312W1118T-YN/S
Shirt - T-Shirt, Short Sleeve, Cotton backing Material, Hi-Vis Yellow, Navy Color
MI ITEM #14786993
MFR #312W1118T-YN/S
Price$44.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Short Sleeve, Cotton backing Material, Hi-Vis Yellow, Navy Color
MI ITEM #14786993
MFR #312W1118T-YN/S

Mfr description
312W1118T-YN/S ANSI TYPE R CLASS 2 WOMEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.09/each

Specifications

Details

  • Additional Details
    ANSI Type R Class 2, Navy Bottom
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI Type R Class 2
  • Color
    Hi-Vis Yellow, Navy
  • Country of Origin
    China
  • Description
    ANSI Type R Class 2 Women's Short Sleeve T-Shirt with Navy Bottom
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    Navy Bottom
  • Material
    Cotton backing
  • Product Line
    Bisley
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • Type
    T-Shirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)