Motion
313M1118H-Y/XL
Shirt - T-Shirt, Short Sleeve, Cotton backing Material, Hi-Vis Yellow Color
Mi Item #14787010
MFR #313M1118H-Y/XL
Price$48.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - T-Shirt, Short Sleeve, Cotton backing Material, Hi-Vis Yellow Color
Mi Item #14787010
MFR #313M1118H-Y/XL

Mfr description
313M1118H-Y/XL ANSI TYPE R CLASS 3 SHORT
  • ANSI/ISEA 107 Class 3
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.76/each

Specifications

Details

  • Additional Details
    Durable lightweight performance wicking fabric with cotton backing, Exclusive Fresche antimicrobial treatment, Contrast color crew neck, UPF 50+ sun protection, 1 left chest pocket, 2 in retroreflective silver segmented tape, Meets ANSI/ISEA 107-2020 Type R Class 3
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020
  • Color
    Hi-Vis Yellow
  • Country of Origin
    China
  • Description
    ANSI Type R Class 3 Short Sleeve T-Shirt
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 3
  • Includes
    (1) Chest Pocket, Segmented Reflective Tape
  • Manufacturer Upc Number
    616314776182
  • Material
    Cotton backing
  • Number Of Pockets
    1
  • Product Line
    Bisley Essentials
  • Shirt Style
    T-Shirt
  • Sleeve Style
    Short Sleeve
  • Type
    Short Sleeve T-Shirt
  • UPC_NO
    616314776182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)