Overview
Mfr description
313M1118H-Y/4X ANSI TYPE R CLASS 3 SHORT
- ANSI/ISEA 107 Class 3
- Durable lightweight performance wicking fabric with cotton backing
- Contrast color crew neck
- Heat sealed 2" silver perforated reflective tape
- 1 upper left chest pocket
- Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Yellow
- Number Of Pockets1
- DescriptionANSI Type R Class 3 Short Sleeve T-Shirt
- ANSI ClassR3
- UPC_NO616314765780
- Manufacturer Upc Number616314765780
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data