Overview
Mfr description
313M6118T-ON/M ANSI TYPE R CLASS 3 LONG
- ANSI/ISEA 107 Class 3
- Durable lightweight performance wicking fabric with cotton backing
- Contrast color crew neck
- Heat sealed 2" silver perforated reflective tape
- 1 upper left chest pocket
- Navy bottom helps hide dirt
- Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Orange
- Number Of Pockets1
- DescriptionANSI Type R Class 3 Long Sleeve Shirt with Navy Bottom
- ANSI ClassR3
- UPC_NO616314769740
- Manufacturer Upc Number616314769740
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data