Motion
313M6118T-ON/5X
Shirt - Long Sleeve T-Shirt, Long Sleeve, Cotton backing. Material, Hi-Vis Orange Color
Mi Item #14787038
MFR #313M6118T-ON/5X
Price$51.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve T-Shirt, Long Sleeve, Cotton backing. Material, Hi-Vis Orange Color
Mi Item #14787038
MFR #313M6118T-ON/5X

Mfr description
313M6118T-ON/5X ANSI TYPE R CLASS 3 LONG
  • ANSI/ISEA 107 Class 3
  • Durable lightweight performance wicking fabric with cotton backing
  • Contrast color crew neck
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.18/each

Specifications

Details

  • Additional Details
    Cotton backing, Contrast color crew neck, Navy bottom, 1 left chest pocket, 2 in retroreflective silver segmented tape
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Country of Origin
    China
  • Description
    ANSI Type R Class 3 Long Sleeve Shirt with Navy Bottom
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 3
  • Includes
    (1) Chest Pocket, Reflective Striping, Segmented Reflective Tape
  • Manufacturer Upc Number
    616314764301
  • Material
    Cotton backing.
  • Number Of Pockets
    1
  • Product Line
    Bisley Essentials
  • Shirt Style
    Long Sleeve T-Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Long Sleeve Shirt
  • UPC_NO
    616314764301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)