Motion
313M6491H-ON/XL
Shirt - Hi-Vis Orange Color
Mi Item #14787066
MFR #313M6491H-ON/XL
Price$122.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Hi-Vis Orange Color
Mi Item #14787066
MFR #313M6491H-ON/XL

Mfr description
313M6491H-ON/XL ANSI TYPE R CLASS 3 AIRF
  • ANSI/ISEA 107 Class 3
  • Lightweight stretch ripstop fabric with permanent wicking
  • Bisley X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.49/each

Specifications

Details

  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Country of Origin
    Cambodia
  • Description
    ANSI Type R Class 3 Long Sleeve Work Shirt with X-Airflow™ and Navy Bottom
  • Garment Use
    Ideal For Roadway Construction Workers, Survey Crews, Utility Workers And Emergency Response Personnel
  • Manufacturer Upc Number
    616314766145
  • Number Of Pockets
    3
  • Product Line
    Bisley X-Airflow
  • Type
    Work Shirt
  • UPC_NO
    616314766145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)