Overview
Mfr description
313M6491H-ON/2X ANSI TYPE R CLASS 3 AIRF
- ANSI/ISEA 107 Class 3
- Lightweight stretch ripstop fabric with permanent wicking
- Bisley X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
- Navy bottom helps hide dirt
- Two chest pockets with touch tape closure
- 2" Perforated stretch reflective tape for better movement
- Two piece structured collar
- Two button adjustable sleeve cuff
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Orange
- Number Of Pockets3
- DescriptionANSI Type R Class 3 Long Sleeve Work Shirt with X-Airflow™ and Navy Bottom
- ANSI ClassR3
- UPC_NO616314766220
- Manufacturer Upc Number616314766220
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data