Motion
313M6491H-YN/M
Shirt - Work Shirt, Long Sleeve, Hi-Vis Yellow Color
Mi Item #14787072
MFR #313M6491H-YN/M
Price$122.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Hi-Vis Yellow Color
Mi Item #14787072
MFR #313M6491H-YN/M

Mfr description
313M6491H-YN/M ANSI TYPE R CLASS 3 AIRFL
  • ANSI/ISEA 107 Class 3
  • Lightweight stretch ripstop fabric with permanent wicking
  • Bisley X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.49/each

Specifications

Details

  • Additional Details
    Two chest pockets with touch tape closure, UPF 50+ sun protection, 2 in retroreflective silver segmented tape, Navy bottom helps hide dirt, Two-piece structured collar, Two-button adjustable sleeve cuff, Lightweight stretch ripstop fabric, Permanent wicking, Laser-perforated self-fabric panels at sides and underarms
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    Cambodia
  • Description
    ANSI Type R Class 3 Long Sleeve Work Shirt with X-Airflow™ and Navy Bottom
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    (2) Chest Pockets, Segmented Reflective Tape
  • Manufacturer Upc Number
    616314766022
  • Number Of Pockets
    3
  • Product Line
    Bisley X-Airflow
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
  • UPC_NO
    616314766022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)