Motion
313M6491H-YN/XL
Shirt - Work Shirt, Long Sleeve, Hi-Vis Yellow Color
Mi Item #14787074
MFR #313M6491H-YN/XL
Price$122.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Hi-Vis Yellow Color
Mi Item #14787074
MFR #313M6491H-YN/XL

Mfr description
313M6491H-YN/XL ANSI TYPE R CLASS 3 AIRF
  • ANSI/ISEA 107 Class 3
  • Lightweight stretch ripstop fabric with permanent wicking
  • Bisley X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.49/each

Specifications

Details

  • Additional Details
    Bisley X-AirflowTM ventilation, Laser-perforated self-fabric panels at the sides and underarms, Two-piece structured collar, Navy bottom helps hide dirt, Two chest pockets with touch tape closure, UPF 50+ sun protection, 2 in retroreflective silver segmented tape, Meets ANSI/ISEA 107-2020 Type R Class 3
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Yellow
  • Country of Origin
    Cambodia
  • Description
    ANSI Type R Class 3 Long Sleeve Work Shirt with X-Airflow™ and Navy Bottom
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    (2) Chest Pockets, Reflective Striping, Segmented Reflective Tape, UPF 50+ Sun Protection, Underarm Gussets
  • Manufacturer Upc Number
    616314766183
  • Number Of Pockets
    3
  • Product Line
    Bisley X-AirflowTM
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
  • UPC_NO
    616314766183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)