Specifications
Details
- Additional DetailsBisley X-AirflowTM ventilation, Laser-perforated self-fabric panels at the sides and underarms, Two-piece structured collar, Two-button adjustable sleeve cuff, Navy bottom helps hide dirt, Two chest pockets with touch tape closure, UPF 50+ sun protection, 2 in retroreflective silver segmented tape, Meets ANSI/ISEA 107-2020 Type R Class 3
- ANSI ClassR3
- Approval Listing RegulationsANSI/ISEA 107-2020 Type R Class 3
- ColorHi-Vis Yellow
- Country of OriginCambodia
- DescriptionANSI Type R Class 3 Long Sleeve Work Shirt with X-Airflow™ and Navy Bottom
- Garment UseHigh Visibility
- Group & ClassType R & Class 3
- Includes(2) Chest Pockets, Mesh Side Panels, Reflective Striping, Segmented Reflective Tape, Two-piece structured collar, UPF 50+ Sun Protection, Underarm Gussets
- Manufacturer Upc Number616314766503
- Number Of Pockets3
- Product LineBisley X-AirflowTM
- Shirt StyleWork Shirt
- Sleeve StyleLong Sleeve
- TypeWork Shirt
- UPC_NO616314766503
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)