Overview
Mfr description
313W6118X-O/S ANSI TYPE R CLASS 3 AND CS
- ANSI/ISEA 107 Class 3
- Durable lightweight performance wicking fabric with cotton backing
- Contrast color v-neck
- Heat sealed 2" silver perforated reflective tape
- Navy bottom helps hide dirt
- Bisley exclusive Fresche® antimicrobial treatment to prevent against bacteria, mold and viruses
- Designed and sized specifically for women
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Orange
- DescriptionANSI Type R Class 3 and CSA Z96 Class 2 X-Back Women's Long Sleeve Shirt
- ANSI ClassR3
- UPC_NO616314773587
- Manufacturer Upc Number616314773587
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data