Specifications
Details
- ANSI ClassR3
- Approval Listing RegulationsANSI/ISEA 107-2020 Type R Class 3
- ColorHi-Vis Orange
- Country of OriginCambodia
- DescriptionANSI Type R Class 3 and CSA Z96 X-Back Women's Long Sleeve Work Shirt with X-Airflow™
- Garment UseAnd Emergency Response Personnel., Ideal For Roadway Construction Workers, Railway And Metro Workers, Survey Crews, Utility Workers
- Manufacturer Upc Number616314763427
- Number Of Pockets2
- Product LineBisley X-Airflow
- TypeWork Shirt
- UPC_NO616314763427
Overview
Mfr description
313W6490X-O/S ANSI TYPE R CLASS 3 CSA Z9
- ANSI/ISEA 107 Class 3
- CSA Z96
- Lightweight stretch ripstop fabric with permanent wicking
- Bisley X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
- Two chest pockets with touch tape closure
- 2" Perforated stretch reflective tape for better movement
- Two piece structured collar
- Two button adjustable sleeve cuff
- Designed and sized specifically for women
- Available in hi-vis yellow and hi-vis orange
- UPF 50+