Motion
313W6490X-O/L
Shirt - Work Shirt, Long Sleeve, Hi-Vis Orange Color
Mi Item #14787105
MFR #313W6490X-O/L
Price$112.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Hi-Vis Orange Color
Mi Item #14787105
MFR #313W6490X-O/L

Mfr description
313W6490X-O/L ANSI TYPE R CLASS 3 CSA Z9
  • ANSI/ISEA 107 Class 3
  • CSA Z96
  • Lightweight stretch ripstop fabric with permanent wicking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.29/each

Specifications

Details

  • Additional Details
    Lightweight stretch ripstop fabric, Permanent wicking, Bisley X-AirflowTM ventilation, Laser-perforated self-fabric panels, Two-piece structured collar, Two-button adjustable sleeve cuff, UPF 50+ sun protection, Two chest pockets with touch tape closure, 2 in retroreflective silver segmented tape, Meets CSA Z96 Class 2 Level 2, Meets ANSI/ISEA 107-2020 Type R Class 3
  • ANSI Class
    R3
  • Approval Listing Regulations
    CSA Z96 Class 2 Level 2, ANSI/ISEA 107-2020 Type R Class 3
  • Color
    Hi-Vis Orange
  • Country of Origin
    Cambodia
  • Description
    ANSI Type R Class 3 and CSA Z96 X-Back Women's Long Sleeve Work Shirt with X-Airflow™
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    (2) Chest Pockets, Segmented Reflective Tape, UPF 50+ Sun Protection
  • Manufacturer Upc Number
    616314763588
  • Number Of Pockets
    2
  • Product Line
    Bisley Essentials
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
  • UPC_NO
    616314763588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)