Specifications
Details
- Additional DetailsTwo chest pockets with touch tape closure, 2 in retroreflective silver segmented tape, UPF 50+ sun protection, X-Back, Laser-perforated self-fabric panels at sides and underarms
- ANSI ClassR3
- Approval Listing RegulationsANSI/ISEA 107-2020 Type R Class 3, CSA Z96 Class 2 Level 2
- ColorHi-Vis Yellow
- Country of OriginCambodia
- DescriptionANSI Type R Class 3 and CSA Z96 X-Back Women's Long Sleeve Work Shirt with X-Airflow™
- Garment UseHigh Visibility
- Group & ClassType R & Class 3
- Includes(2) Chest Pockets, Mesh Side Panels, Segmented Reflective Tape, UPF 50+ Sun Protection
- Manufacturer Upc Number616314763700
- Number Of Pockets2
- Product LineBisley X-Airflow
- Shirt StyleWork Shirt
- Sleeve StyleLong Sleeve
- TypeWork Shirt
- UPC_NO616314763700
Overview
Mfr description
313W6490X-Y/XL ANSI TYPE R CLASS 3 CSA Z
- ANSI/ISEA 107 Class 3
- CSA Z96
- Lightweight stretch ripstop fabric with permanent wicking
- Bisley X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
- Two chest pockets with touch tape closure
- 2" Perforated stretch reflective tape for better movement
- Two piece structured collar
- Two button adjustable sleeve cuff
- Designed and sized specifically for women
- Available in hi-vis yellow and hi-vis orange
- UPF 50+