Motion
313W6490X-Y/3X
Shirt - Work Shirt, Long Sleeve, Hi-Vis Yellow Color
MI ITEM #14787115
MFR #313W6490X-Y/3X
Price$112.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Hi-Vis Yellow Color
MI ITEM #14787115
MFR #313W6490X-Y/3X

Mfr description
313W6490X-Y/3X ANSI TYPE R CLASS 3 CSA Z
  • ANSI/ISEA 107 Class 3
  • CSA Z96
  • Lightweight stretch ripstop fabric with permanent wicking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.29/each

Specifications

Details

  • Additional Details
    Two chest pockets with touch tape closure, 2 in retroreflective silver segemented tape, Laser-perforated self-fabric panels at the sides and underarms, Two-piece structured collar, Two-button adjustable sleeve cuff, UPF 50+ sun protection
  • ANSI Class
    R3
  • Approval Listing Regulations
    ANSI/ISEA 107-2020 Type R Class 3, CSA Z96 Class 2 Level 2
  • Color
    Hi-Vis Yellow
  • Country of Origin
    Cambodia
  • Description
    ANSI Type R Class 3 and CSA Z96 X-Back Women's Long Sleeve Work Shirt with X-Airflow™
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 3
  • Includes
    (2) Chest Pockets, Mesh Side Panels, Reflective Striping, Segmented Reflective Tape
  • Manufacturer Upc Number
    616314763861
  • Number Of Pockets
    2
  • Product Line
    Bisley X-Airflow
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt
  • UPC_NO
    616314763861

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)