Overview
Mfr description
313W6491H-ON/XL ANSI TYPE R CLASS 3 WOME
- ANSI/ISEA 107 Class 2
- Lightweight stretch ripstop fabric with permanent wicking
- Bisley X Airflow™ ventilation at multiple heat stress areas, including laser perforated self fabric panels on side of body and underarms
- Navy bottom helps hide dirt
- Two chest pockets with touch tape closure
- 2" perforated stretch reflective tape for better movement
- Two piece structured collar
- Two button adjustable sleeve cuff
- Designed and sized specifically for women
- Available in hi-vis yellow and hi-vis orange
- UPF 50+
Specifications
- ColorHi-Vis Orange
- Number Of Pockets3
- DescriptionANSI Type R Class 2 Women's Long Sleeve Work Shirt with X-Airflow™ and Navy Bottom
- ANSI ClassR2
- UPC_NO616314766787
- Manufacturer Upc Number616314766787
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data