Motion
313W6491H-YN/L
Shirt - Work Shirt, Long Sleeve, Hi-Vis Yellow, Navy Color
MI ITEM #14787124
MFR #313W6491H-YN/L
Price$112.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Work Shirt, Long Sleeve, Hi-Vis Yellow, Navy Color
MI ITEM #14787124
MFR #313W6491H-YN/L

Mfr description
313W6491H-YN/L ANSI TYPE R CLASS 3 WOMEN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.29/each

Specifications

Details

  • Additional Details
    ANSI Type R Class 2', inWomen's Long Sleeve in, 'Navy Bottom
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI/ISEA 107
  • Color
    Hi-Vis Yellow, Navy
  • Country of Origin
    Cambodia
  • Description
    ANSI Type R Class 2 Women's Long Sleeve Work Shirt with Navy Bottom
  • Garment Use
    High Visibility
  • Group & Class
    Type R & Class 2
  • Includes
    Navy Bottom
  • Product Line
    Bisley
  • Shirt Style
    Work Shirt
  • Sleeve Style
    Long Sleeve
  • Type
    Work Shirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)