Motion
318M6452T-ORNV/L

PIP PROTECTIVE IND.PROD.
318M6452T-ORNV/L

Bib Overall - Polyester Material, Hi-Vis Orange Color
Mi Item #14787130
MFR #318M6452T-ORNV/L
Price$206.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
318M6452T-ORNV/L

Bib Overall - Polyester Material, Hi-Vis Orange Color
Mi Item #14787130
MFR #318M6452T-ORNV/L

Mfr description
318M6452T-ORNV/L ANSI CLASS E EXTREME CO
  • Not compliant when worn alone. Unless combined with Class 2 apparel, this combination satisfies Class 3 requirements.
  • Waterproof polyester ripstop 300D with PU coating
  • 20.26oz of multi-layer insulation, including 10.62oz Sorona® Aura insulation for extra warmth in extreme cold conditions down to -51°F (-46°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$206.98/each

Specifications

Dimensions

  • Case Height
    14-5/8 in
  • Case Length
    2 in
  • Case Weight
    18.74 lbs
  • Case Width
    2 in
  • Material Weight
    20.26

Details

  • Additional Details
    Workers in extreme cold temperatures and cold storage workers face one of the toughest challenges – staying productive in the cold. The Bisley Extreme Cold Collection by PIP® was engineered with high-performance materials to provide advanced thermal protection against extreme cold climate hazards. Paired with a DuPont™ Sorona® Aura multi-layered insulation, this collection of jackets, bibs and coveralls will provide workers with warmth to maintain productivity and comfort. Not compliant when they are worn alone, but when combined with Class 2 apparel, the combination satisfies Class 3 requirements.
  • Ankle Closure
    Zipper with Snap Flap
  • Ankle Style
    Zipper with Snap Flap
  • ANSI Class
    E
  • Approval Listing Regulations
    CSA Z96 Compliant, ANSI, ISEA 107-2020 Class E
  • Closure Type
    Front Buckle
  • Cold Weather Usage
    Insulated
  • Color
    Hi-Vis Orange
  • Cuff Style
    Zipper
  • Description
    ANSI Class E Extreme Cold Bib Overall
  • Fabric Type
    Polyester
  • Features
    Not compliant when worn alone. Unless combined with Class 2 apparel, this combination satisfies Class 3 requirements.
  • Front Closure
    Buckle
  • Garment Style
    Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Extreme Cold
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314728426
  • Material
    Polyester
  • Number Of Pockets
    4
  • Pant Cuff
    Zipper
  • Product Line
    Bisley Extreme Cold
  • Product Type
    Bib Overalls
  • Series
    Bisley Extreme Cold
  • Type
    Bib Overall
  • UPC_NO
    616314728426
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)